DESCRIPTION

  • All steel construction
  • Fits in the hearth directly below the fire for easy and convenient disposal of ashes
  • Same size as standard fire brick for convenient installation

Vestal Manufacturing 4-1/2 in. Ash Dump Door

V24001

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Length
9 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY