8 x 8 in. Clean Out Door
8 x 8 in. Clean Out Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used to as means to remove accumulation of ashes beneath masonry fireplace
- Made from durable USA Cast Iron
Specifications
- ASTM:
- ASTM A-48
- Height:
- 8 in
- Material:
- Cast Iron
- Width:
- 8 in