Vestil Manufacturing
12 ft. Aluminum and Molded Rubber Telescopic Ladder
Part #VTLAD12 | Item #4933255 | Manufacturer Part #TLAD-12
Call for Pricing
EACH
Height:
Product Details
- Heavy-duty industrial grade
- Meets OSHA and ANSI specification
- Telescopic aluminum ladders are ideal where storage space is an issue
- Spring loaded locking pin automatically engages to secure step height
- Serrated steps are 1-1/2" deep and have spring loaded locking pins that automatically engage to secure step height
- Release mechanism provides a smooth automatic closing design
- Ladders extend in 12" increments
- Top bumper guards, molded rubber feet protect walls and floors against scratches
Specifications
Height: 12 ft
Length: 12 ft
Material: [Aluminum, Rubber]
Maximum Capacity: 225 lbs
Tool Type: Telescopic Ladder