12 ft. Aluminum and Molded Rubber Telescopic Ladder

Part #VTLAD121A  |  Item #4933272  |  Manufacturer Part #TLAD-12-1A

Call for Pricing EACH

Height:

12 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty industrial grade
  • Meets OSHA and ANSI specification
  • Telescopic aluminum ladders are ideal where storage space is an issue
  • Spring loaded locking pin automatically engages to secure step height
  • Serrated steps are 1-1/2" deep and have spring loaded locking pins that automatically engage to secure step height
  • Release mechanism provides a smooth automatic closing design
  • Ladders extend in 12" increments
  • Top bumper guards, molded rubber feet protect walls and floors against scratches

Specifications

Height: 12 ft

Length: 12 ft

Material: [Aluminum, Rubber]

Maximum Capacity: 300 lbs

Tool Type: Extension Ladder