Vestil Manufacturing
12 in. Bronze Non-Sparking Universal Drum Wrench
Part #VBNWBXW | Item #4932009 | Manufacturer Part #BNW-BX-W
Call for Pricing
EACH
Length:
12 inProduct Details
- Easily opens most steel and plastic plugs
- Rugged one-piece design, 12” long
- Offset handle protects hands
- Non-sparking bronze alloy
Specifications
Color Finish: Bronze
Length: 12 in
Material: Bronze
Tool Type: Wrench