3000 lb. Tote Lifter
3000 lb. Tote Lifter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand pump operated with rocker switch to raise or lower
- Ergonomic handle with two lifting speeds accommodates light or heavy loads
- Designed to lift open bottom skids, boxes and baskets
- Side stabilizers lock lifted load in place when it is raised above 20-1/2in
Specifications
- Color Finish Name:
- Blue
- Handle Type:
- D-handle
- Length:
- 43 in
- Lift Capacity:
- 3000 lb
- Width:
- 27 in