Bronze and Zinc Drum Wrench

Part #VBNWIW  |  Item #4931952  |  Manufacturer Part #BNW-I-W

Call for Pricing EACH

Material:

Cast Steel
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily opens most steel and plastic plugs
  • Rugged one-piece design, 12” long
  • Offset handle protects hands

Specifications

Coating: Zinc

Color Finish: Silver

Length: 12 in

Material: Cast Steel

Tool Type: Drum Wrench