16-1/2 in. Cargo Tote

You last purchased this on
 
Veto Pro Pac

Contractor Series 16-1/2 in. Cargo Tote

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veto Pro Pac

Contractor Series 16-1/2 in. Cargo Tote

  • Fast #
  • Part #VCTXL
  • Item #7530517
  • Manufacturer Part #CT-XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Contractor Series
Height:
16-1/2 in
Length:
17 in
Material:
Plastic, Leather
Material Type:
Polypropylene
Size:
L
Width:
9-1/2 in