Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 14 in
- Length:
- 10 in
- Material:
- Fabric
- Weight:
- 5.8 lb
- Width:
- 8 in