Red-E-Prest® Size 38 x 32 in. Cotton and Polyester Work Pant in Navy

Part #VPT10NV3832  |  Item #7431265

Clothing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: 38 in x 32 in

Collection: Red-E-Prest®

Color Finish: Navy

Disposable: No

Length: 32 in

Material: [Cotton, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: No