1-1/2 in. Riser Manifold Assembly
This product has been replaced by
Manufacturer Part #S014247PF1
1-1/2 in. Riser Manifold Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Product Type:
- Riser Manifold Assembly
- UL Listed:
- No