1-1/2 X 3/4 304 Pressfit PXPXF Tee O 588

Part #VFB36588XOF  |  Item #1897359  |  Manufacturer Part #FB36588XOF

Type:

VFB36588XOF
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Type: VFB36588XOF