1-1/2 x 3/4 in. Orange Enamel FIP Reducing Outlet Coupling
FireLock™ Style 72 1-1/2 x 3/4 in. Orange Enamel FIP Reducing Outlet Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 560-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 1½ – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-395, Grade 65-45-15ASTM A-536, Grade 65-45-12, ASTM A-395, Grade 65-45-15, ASTM A-449, ASTM A-183, ASTM A-449, ASTM A-183
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 72
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FIP
- End Connection 2:
- FIP
- End Connections:
- FIP x FIP
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing, Outlet, Coupling
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 2.70 lb