1-1/4 in. Ball Valve

You last purchased this on
 
Victaulic

1-1/4 in. Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

1-1/4 in. Ball Valve

  • Fast #
  • Part #VK012784INS-NR
  • Item #747442
  • Manufacturer Part #K012784INS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Model: 784
  • Requires Certification

Specifications

Brand Model Compatibility:
TA Series 786 and 787 Balancing Valves
FM Approved:
No
NSF Certified:
No
Product Type:
Conversion Kit
UL Listed:
No
Valve Size:
1-1/4 in
Weight:
0.50 lb