1-1/4 in. Orifice Valve with Gauge
This product has been replaced by
Manufacturer Part #S012UTDGAA
TestMaster™ 1-1/4 in. Orifice Valve with Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available with grooved or female threaded ends, and pressure relief valve
Specifications
- Coating:
- Galvanized
- Collection:
- TestMaster™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Product Type:
- Alarm Test Module
- Valve Size:
- 1-1/4 in
- Valve Type:
- Orifice Valve
- Weight:
- 6.95 lb