DESCRIPTION
- 12 bar Wrenches: V36
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Dry Light
- Extra
- Flat Plate Concealed Pendent
- Ordinary
- Recessed Pendent
- S.I.11.5 Pendent Quick Response 1″
- Sleeve and Skirt Pendent
- Storage K8.0
Victaulic V2708 1/2 in. 155 Degree F Quick Response Pendant Sprinkler
VDOMS271BCQ4
Color Finish
SPECIFICATIONS
- Collection
- V2708
- Color Finish
- White
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Length
- 2-3/8 in
- Maximum Pressure
- 250 psi
- Maximum Temperature
- 155
- Origin
- Domestic
- UL Listed
- Yes
- Width
- 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday