DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 155°,175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • Residential K6.9
  • S.I.9.9 Pendent Quick Response 3/4″

Victaulic V2740 1/2 in. 155 Degree F Residential Pendant Sprinkler

VS271KCQH20

Color Finish

 

SPECIFICATIONS

Collection
V2740
Color Finish
Chrome
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS