Victaulic V2707 1/2 in. 155 Degree F Standard Response Pendent Sprinkler VS271BCS4

DESCRIPTION

  • Hemispherical spray pattern for standard commercial applications
  • Standard response, pendent

Victaulic V2707 1/2 in. 155 Degree F Standard Response Pendent Sprinkler

VS271BCS4

Color Finish

 

SPECIFICATIONS

Collection
V2707
Color Finish
Nickel/Teflon
End Connection 1
NPT
Fitting Size 1
1/2 in
Length
2-3/8 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
250 psi
Maximum Temperature
155
Size
1/2 in
UL Listed
Yes
Width
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS