DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Ordinary
  • S.I.11.5 Pendent Standard Response 1″
  • Storage K8.0

Victaulic V2707 1/2 in. 155 Degree F Standard Response Pendent

VDOMS271BCS420

Color Finish

 

SPECIFICATIONS

Collection
V2707
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Length
2-3/8 in
Maximum Pressure
250 psi
Maximum Temperature
155
Origin
Domestic
Size
1/2 in
UL Listed
Yes
Width
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS