DESCRIPTION

  • 12 bar Wrench: V27, 27-2
  • 15 mm NPT 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Residential K4.2
  • S.I.6.0 Horizontal Sidewall Quick Response 1/2″

Victaulic V2738 1/2 in. 175 Degree F Residential Horizontal Sidewall

VS271LEQA

Color Finish

 

SPECIFICATIONS

Collection
V2738
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
175
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS