DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Commercial Light
  • Extra
  • Ordinary
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4″
  • Storage K8.0

Victaulic V2710 1/2 in. 286 Degree F Quick Response Horizontal Sidewall

VS271CJQ4

Color Finish

 

SPECIFICATIONS

Collection
V2710
Color Finish
Brass
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
250 psi
Maximum Temperature
286
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS