DESCRIPTION

  • 12 bar Wrenches: V44
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • Extra
  • Ordinary
  • S.I.16.1 Upright Quick Response 3/4″
  • Storage K11.2
  • Storage Light

Victaulic V2704 1/2 in. 286 Degree F Quick Response Sprinkler

VDOMS271AJQ410

Color Finish

 

SPECIFICATIONS

Collection
V2704
Color Finish
Brass
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-3/8 in
Maximum Pressure
250 psi
Maximum Temperature
286
Origin
Domestic
UL Listed
Yes
Width
1-7/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS