DESCRIPTION
- 12 bar Wrenches: V44
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- Extra
- Ordinary
- S.I.16.1 Upright Quick Response 3/4″
- Storage K11.2
- Storage Light
Victaulic V2704 1/2 in. 286 Degrees F Quick Response Up to 5.6K
VS271AJQ4
Color Finish
SPECIFICATIONS
- Collection
- V2704
- Color Finish
- Brass
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Length
- 2-3/8 in
- Material
- Brass, Bronze, Stainless Steel
- Maximum Pressure
- 250 psi
- Maximum Temperature
- 286
- UL Listed
- Yes
- Width
- 1-7/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday