DESCRIPTION

Victaulic 1/2 in. NPT Adjustable 2-Piece Escutcheon Sprinkler

VSE01000020

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Material
Cold Rolled Steel
Size
1/2 in
UL Listed
Yes