DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Commercial Light
  • Extra
  • Ordinary
  • S.I.11.5 Pendent Standard Response 3/4″
  • Storage K8.0

Victaulic 1/2 in. Plate Trackhead Bolt Nut

VBA43000Z10-NR

Length:

2-3/4 in

SPECIFICATIONS

Diameter
1/2 in
Length
2-3/4 in

Starting at
$23.67
EACH
  • QUANTITY