DESCRIPTION

  • Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
  • Sizes from 1-1/4 – 6" / 32 – 150 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Victaulic 1 - 6 in. Pressure Relief Kit for Riser Manifold 747 Valve

VV000747K01-NR

Manufacturer Part #: V000747K01

Fits Pipe Size:

1 in - 6 in

SPECIFICATIONS

Fits Pipe Size
1 in - 6 in
Type
VV000747K01
UL Listed
Yes

Print

DOCUMENTS