1 in. 155F 25.2K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V4802 1 in. 155F 25.2K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V4802 1 in. 155F 25.2K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS48LSCQ910-NR
  • Item #7778122
  • Manufacturer Part #S48LSCQ910
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plain Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Storage (ESFR)
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V4802
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
3-3/20 in
Installation Type:
Ceiling Mount
K-Factor:
25.2
Material:
Nickel, Brass, Bronze, Ductile Iron
Material Type:
Beryllium
Maximum Temperature:
155
Opening Size:
1-79/100 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes
Weight:
0.51 lb