1 in. Schedule 10 Stainless Steel Press 90 Degree Elbow

You last purchased this on
 
Victaulic

Vic-Press™ 1 in. Schedule 10 Stainless Steel Press 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1 in. Schedule 10 Stainless Steel Press 90 Degree Elbow

  • Fast #
  • Part #VF010568XE5-NR
  • Item #7005434
  • Manufacturer Part #F010568XE5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Sizes from ½ – 2"
  • Pressure rating 500 psi
  • Requires Certification

Specifications

ASTM:
ASTM A-312
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
Weight:
0.80 lb