1 x 1 in. Flexible Coupling with EA-Gasket

Part #VL010004PE0  |  Item #2051636  |  Manufacturer Part #L010004PE0

Fitting Sizes:

1 in x 1 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Painted

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Product Type: Grooved Material

Type: VL010004PE0