1 x 12 in. Male x Female Hose
1 x 12 in. Male x Female Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Series 79V includes the option to have the ATC valve of your choice assembled and shipped with the Victaulic® KOIL-KIT coil pack
- Suitable for a variety of hot and cold water applications including treated and untreated water systems
- The Series 799 consists of the following components: Series 78Y Y-strainer/ball valve or Series 78T ball valve union combination, two coil hoses, a Series 78U union port fitting, and a balancing valve
- Regional availability, contact Victaulic for details
- Sizes from 1/2 –2" / DN15–DN50
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fits Pipe Size:
- 1 in
- Length:
- 12 in
- UL Listed:
- No