DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 10-C Grooved 10-C Cast Ductile Iron Cement Lined 90 Degree Elbow

VA010PHL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
Collection
Style 10-C
Ductile Iron Class
C110
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
6-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Size
4 in
Type
Straight
UL Listed
Yes