DESCRIPTION
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- For coating options, download product submittal
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- Standard fitting pressure ratings conform to ratings of installed coupling
Victaulic Grooved 10-DR 90 Degree Drain Elbow
VF10RDR-NR
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM A-536
- AWWA Specifications
- AWWA C-606
- Coating
- Enamel
- End Connection 1
- Grooved
- End Connection 2
- Grooved
- End Connections
- Grooved
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Sizes
- 4 in
- Fitting Type
- Straight
- Material
- Ductile Iron
- Maximum Pressure
- 1000 psi