This product requires certification to purchase.

10 Galvanized Grooved Wye STRN 732

You last purchased this on
 
Victaulic

10 Galvanized Grooved Wye STRN 732

  • Fast #
  • Part #VDOMC100732GE0-NR
  • Item #5174936
  • Manufacturer Part #C100732GE0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

10 Galvanized Grooved Wye STRN 732

  • Fast #
  • Part #VDOMC100732GE0-NR
  • Item #5174936
  • Manufacturer Part #C100732GE0
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides straight-through flow for lower pressure drop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Available in limited sizes for air handling units
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Type:
Straight, Wye
Material:
Carbon Steel
Weight:
205 lb