DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Ordinary
  • S.I.8.1 Pendent Standard Response 1″
  • Storage K5.6

Victaulic V3605 10 in. 200 Degree F Standard Response Dry Pendent in Chrome

VS363BFS018

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
V3605
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Length
10 in
Material
Brass, Bronze, Stainless Steel
Maximum Temperature
200
Size
1 in
Width
3 in