10 in. Grooved Schedule 10S Long Radius 304L Stainless Steel 90 Degree Elbow
No. 410 SS 10 in. Grooved Schedule 10S Long Radius 304L Stainless Steel 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 3/4 - 12" / DN20 - DN300
- Available in type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-403, ASTM A-403M
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- No. 410 SS
- Diameter - Outside:
- 10-3/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow, Long Radius
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- Weight:
- 36.6 lb