DESCRIPTION

Victaulic Style 100-C 100-C Cast Ductile Iron Cement Lined Long Radius 90 Degree Elbow

VA100PL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
Collection
Style 100-C
Ductile Iron Class
C110
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Ductile Iron
Size
6 in x 6 in
UL Listed
Yes