DESCRIPTION

1000# Black Grooved x Beveled Nipple

VF042U00-NR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Black
End Connection 1
Grooved
End Connection 2
Beveled
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
4 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#
Size
2-1/2 in x 2-1/2 in
Type
Reducing
UL Listed
Yes