1/2 in. 155F 5.6K Quick Response Sprinkler Head in Brass

You last purchased this on
 
Victaulic

FireLock™ Model V3802 1/2 in. 155F 5.6K Quick Response Sprinkler Head in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3802 1/2 in. 155F 5.6K Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VDOMS381PCQ410-NR
  • Item #4126582
  • Manufacturer Part #S381PCQ410
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2?
  • Commercial Light
  • Flat Plate Concealed Pendent
  • 50? / 1270mm
  • 58? / 1475mm Sprinkler Configurations:
  • 21 bar Wrench: V38-4, V38-5
  • 15 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • Sleeve and Skirt Pendent
  • Recessed Pendent
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3802
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Installation Type:
Concealed Mount
K-Factor:
5.6
Length:
2-3/8 in
Material:
Brass
Maximum Temperature:
155
Origin:
Domestic
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Quick Response
Thread Size:
1/2 in
UL Listed:
No
Weight:
0.34 lb