Auto Drain Assembly 1/2 in. Brass

You last purchased this on
 
Victaulic

Auto Drain Assembly 1/2 in. Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Auto Drain Assembly 1/2 in. Brass

  • Fast #
  • Part #VS014749C00
  • Item #2377240
  • Manufacturer Part #S014749C00
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Must manually reset after decay
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Drains the diaphragm charge line, preventing the diaphragm from depressurizing
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
756 and 758
FM Approved:
Yes
GSA Approved:
No
Height:
2-7/50 in
IAPMO Listed -:
No
Length:
2-27/50 in
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
EPDM, Low Density Polyethylene, PVC
NSF Certified:
No
Product Type:
Auto Drain Assembly
UL Listed:
Yes
Valve Size:
1/2 in
Width:
1-1/4 in