Sprinkler Head Guard in Chrome

You last purchased this on
 
Victaulic

FireLock™ Sprinkler Head Guard in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Sprinkler Head Guard in Chrome

  • Fast #
  • Part #VSA51000020
  • Item #1587737
  • Manufacturer Part #SA51000020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Commercial light
  • 12 bar wrench: V34
  • S.I.11.5 pendent standard response 3/4?
  • Storage K8.0
  • Requires Certification

Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
Model V2701, V2702, V2703, V2704, V2705, V2706, V2707, V2708, V2723, V2724
Collection:
FireLock™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-14/25 in
Material:
Steel
Product Type:
Sprinkler Head Guard
UL Listed:
Yes