1/2 x 1/2 in. Adjustable Recessed Escutcheon in White

Part #VSE0100054B  |  Item #5081437  |  Manufacturer Part #SE0100054B

Call for Pricing

Fitting Sizes:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: White

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Bronze, Die Cast Brass, Glass, Stainless Steel

Product Type: Sprinkler Head

Type: VSE0100054B

UL Listed: Yes