1/2 x 1/4 in. NPT Restrictor
1/2 x 1/4 in. NPT Restrictor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Specifications
- Coating:
- Copper
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Product Type:
- Restrictor
- UL Listed:
- No
- Valve Size:
- 1/2 in, 1/4 in
- Weight:
- 0.32 lb