1/2 x 5-3/4 in. NPT Reducer Nipple

Part #VA004AQBRNH-NR  |  Item #5172817  |  Manufacturer Part #A004AQBRNH

Call for Pricing

Fitting Sizes:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • 1600 kPa
  • 16 bar

Documents

Specifications

Application: Fire Sprinkler

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 5-3/4 in

Product Type: Reducer Nipple

UL Listed: No