DESCRIPTION

  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5
  • Commercial Light
  • Ordinary K5.6
  • Permits removal of suspended ceiling panels without system shutdown
  • S.I.8.1 Concealed Pendent Standard Response 1/2″

Victaulic 135 Degree F Concealed Cover

VS3806AS0

Color Finish

 

SPECIFICATIONS

Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-3/8 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
135
UL Listed
Yes
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS