DESCRIPTION

  • 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5
  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2″

Victaulic V38 135F/57C Concealed CVR White

VS3806AS040

Fitting Sizes:

SPECIFICATIONS

Collection
V38
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
175 psi
Maximum Temperature
135
Type
Concealed
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS