DESCRIPTION

  • Model: 50

Victaulic Style 50 14 x 12 in. Grooved Painted Advanced Concentric Reducer

VWG84050P00-NR

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Enamel
Collection
Style 50
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Size 2
12 in
Material
Ductile Iron
Size
14 in x 12 in
Type
Concentric