DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic 6 in. Grooved 150# Nipple

VFE98045GFF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    VFE98045GFF 

    $1974.5
    $1773.11
    Call for Pricing Call us for price $1974.5 $1773.11
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No