DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 45 3 in. Flanged x Grooved 150# FF Painted Nipple

VFC75045PFF-NR

Length:

SPECIFICATIONS

Collection
Style 45
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
4 in
Material
Ductile Iron
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY