DESCRIPTION

  • Model: 45

Victaulic Style 45 150# Schedule 45 Flanged x Grooved Painted Nipple

VF045PRF-NR

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Painted
Collection
Style 45
End Connection 1
Flanged
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Length
6 in
Material
Ductile Iron
Pressure Class
150#
Size
6 in x 6 in