DESCRIPTION

  • 12 bar Wrench: V34
  • 12 bar Wrenches: V36
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light Hazard K5.6
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4″
  • S.I.8.1 Horizontal Sidewall Quick Response 1″
  • Sleeve and Skirt Pendent

Victaulic V3610 155 Degree F Quick Response Dry Horizontal Sidewall in Chrome

VS363CCQ0

Length:

SPECIFICATIONS

Collection
V3610
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Length
6 in
Material
Brass, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS